Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$23,797.47
Per 100
1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,122.40
Coupling, 2 In Trade Size, Threaded Connection, 2-1/32 In Length, 3-1/32 In Width, 1.63 LB/Ea
$12,026.38
4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
$188,978.32
2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$6,614.27
3/4 Straight LT Connector Al
$127.31
Each
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
$144,858.08
E-Z Lock 90 Degree Connector Double Screw Design
$321.33
1/2" STR LT Connector
Total Availability: In Stock
$1,039.42
Set-Screw Connector, Insulated, Steel, 3/4 In. Trade Size
$22.70
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 1.5 In Width, 3 In Height, 1/4 In Thickness, 9/16 In Hole Size, 5 Holes, 64.5 LB/100
$1,428.78
3/4 CG Kit SS
$87.60
Connector, Duplex, E-Z Lock, Steel, .375 Inch Throat Opening, No Tools Required. Quick Install. Patented
$321.11
Connector, Raintight Compression Style For Emt Conduit, Trade Size 0.50 Inches, Steel Body and Nut, Green Nut
$823.91
Connector, Raintight Compression Style For Emt Conduit, Trade Size 1 In, Steel Body and Nut, Green Nut
$1,695.58
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 1/2" NPT
$38.73
1-1/4 90 LT Connector
$357.27
Connector, Set Screw, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1/2 Inch
$45.86
1-1/4IN ST LT Conn Plastic
$496.96
1/2 M/F Sealing Fitting
$147.74
20
Popularity
Default